Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Forklift Platforms & Personnel Lifts

26 Results

Forklift Maintenance Platforms

Forklift Maintenance Platforms
Designed to fit a range of fork openings and offered in various load capacity options to support multiple personnel, tools, and other equipment, Forklift Maintenance Platforms are attachments that allow maintenance workers and employees to safely reach overhead areas. The foldable design of the platform provides space-saving storage between uses.
CompareImageWeight CapacityLengthWidthHeightFork OpeningBrandModel #Price
Global Industrial™ Fold Down Forklift Work Maintenance Platform 36 x 36
660 lbs
36 in
36 in
64 in
7-3/4 x 3-7/8 in
Global Industrial
Ships Same Day
WB309225
$1,199.00was $1325.00
Save $126.00
Vestil™ Steel Work Platform, 1000 lb. Capacity, 39"L x 36-3/16"W, Blue
1000 lbs
39 in
36-3/16 in
65-5/8 in
7-3/4 x 1-7/8 in
Vestil
WBB3248993$1,449.00
Vestil™ Fold Down Forklift Work Maintenance Platform, 600 lb. Capacity, 37"L x 37"W, Yellow
600 lbs
37 in
37 in
81-1/4 in
7-7/8 x 3-3/8 in
Vestil
WBB3147228$1,569.00
Vestil™ Steel Work Platform, 1000 lb., Capacity, 51"L x 48-1/4"W, Blue
1000 lbs
51 in
48-1/4 in
65-5/8 in
7-3/4 x 1-7/8 in
Vestil
WBB3249004$1,649.00
M&W 33" Dia Personnel Basket - 500 Lb. Capacity
5000 lbs
90 in
35 in
35 in
-
M&W
WBB2781814$25,879.00
Vestil™ Steel Work Platform, 1000 lb. Capacity, 51"L x 36-3/16"W, Blue
1000 lbs
51 in
36-3/16 in
65-5/8 in
7-3/4 x 1-7/8 in
Vestil
WBB3248997$1,515.00
Forklift Maintenance Platform All Welded 36x36
1000 lbs
36 in
36 in
74 in
7 x 2 in
Ballymore
WB237314$1,675.00
Vestil™ Steel Work Platform with Poly Casters, 1000 lb. Capacity, 50-15/16"L x 36"W, Blue
1000 lbs
50-15/16 in
36 in
69-5/8 in
7-3/4 x 1-7/8 in
Vestil
WBB3249003$3,025.00
Forklift Work Maintenance Platform, Easy To Assemble 36x36
1000 lbs
36 in
36 in
74 in
7 x 2 in
Ballymore
WB237311$1,429.00
Vestil™ Steel Work Platform with 84" Expanded Back, 1000 lb. Capacity, 51"L x 48-1/4"W, Blue
1000 lbs
51 in
48-1/4 in
89-5/8 in
7-3/4 x 1-7/8 in
Vestil
WBB3248994$1,939.00
Showing 1-10 of 21 results

Forklift Personnel Baskets

Forklift Personnel Baskets
Made from durable steel for strength and painted in high-visibility safety yellow, Forklift Personnel Baskets are attachments designed to allow warehouse employees to be lifted to reach overhead areas. The access door opens inward to stay out of the way of passing pedestrians and has a spring-loaded self-closure to keep occupants safe & secure.

Forklift Loading Platforms

Forklift Loading Platforms
Forklift Loading Platforms feature pockets that slide over forklift forks and are held firmly in place with a safety chain, helping warehouse workers load and unload cargo using a forklift when no dock bay is available. A built-in ramp facilitates the loading of equipment, and it locks vertically to contain items during lifting and lowering.
Technician Cart & Order Picker Platforms

Technician Cart & Order Picker Platforms