Browse Roofing Materials

(109 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Thermoplastic Base No-Calk Roof Flashings

    Thermoplastic Base No-Calk  Roof Flashings
    See all 10 items in product family
    Thermoplastic Base No-Calk Roof Flashings Can Be Used In Commercial And Residential Applications.

    Thermoplastic Base No-Calk Roof Flashings create a watertight seal for when roof penetrations around the plumbing vent pipe are required. Non-fading, non-cracking, rigid black thermoplastic base provides long lasting durability. Self-sealing collar slides over pipe and requires no caulking. Plastic base for pitch from 0-45° or up to 12/12 roof. Rated 180°F continuous heat and approved for Type B installations. Available styles include Large Base No-Calk, No-Calk, and No-Calk Roof Flashing-SW Texas. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs. Sold in package quantities of 6 or 12. Dimensions very per model.

    Click for more
  • Rain Collars For No-Calk Roof Flashing

    Rain Collars For No-Calk Roof Flashing
    See all 10 items in product family
    Rain Collars For No-Calk Roof Flashing Are used As A Protective Water Shield.

    Rain Collars For No-Calk Roof Flashing slides over existing flashing to act as a protective water shield. Non-fading collar material provides optimum performance. Available styles are All Flash Collar, Collar-Carded, and Rain Collar. Do not use petroleum based products on rubber collars. Dimensions and package quantities vary per model.

    Click for more
  • Master Flash Roof Flashings

    Master Flash Roof Flashings
    See all 12 items in product family
    Master Flash Roof Flashings Are Used For Profiled Roofing Syatems At Any Pitch.

    Master Flash Roof Flashings are easily customized to accommodate a broad range of pipe diameters and provide versatility. Rated 212°F continuous heat and approved for Type B installations. Engineered for profiled roofing systems at any pitch. Available styles are Master Flash and Retro Master Flash. Dimensions and package quantities vary per model.

    Click for more
  • Flex-Flash No-Calk Roof Flashings

    Flex-Flash No-Calk Roof Flashings
    See all 5 items in product family
    Flex-Flash No-Calk Roof Flashings Have100% Flexible, Foldable Plastic Base For Commercial And Residential Roofing Applications.

    Flex-Flash No-Calk Roof Flashings have self-sealing collars that slide over pipe and requires no caulking. Plastic base for pitch from 0-45° or up to 12/12 roof. Rated 180°F continuous heat and approved for Type B installations. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs. Flex-Flash Base available in three sizes. Sold in package quantities of 12.

    Click for more
  • Thermoplastic Canadian Base No-Calk Roof Flashing

    Thermoplastic Canadian Base No-Calk Roof Flashing
    See all 12 items in product family
    Thermoplastic Canadian Base No-Calk Roof Flashing Are Used In Commercial And Residential Applications.
    Thermoplastic Canadian Base No-Calk Roof Flashing create a watertight seal for when roof penetrations around the plumbing vent pipe are required. Roof Flashing slides over vent pipe for pitch to 45 Degrees. Non-Fading, non-cracking rigid thermoplastic base. Non-Fading sealing collar. Approved for Type B installations. Not for hot-mopped or built-up roofs. Thermoplastic Canadian Base No-Calk Roof Flashing available in Black, Brown, Grey, and Weatherwood. Dimensions vary per model.

    Click for more
  • No-Calk Roof Flashings

    No-Calk Roof Flashings
    See all 48 items in product family
    No-Calk Roof Flashings Create Watertight Seals For Roof Penetrations.

    No-Calk Roof Flashings are used in commercial and residential applications for creating watertight seals for when roof penetrations around plumbing vent pipe is required. Patented design allows for use on multiple pipe sizes. Galvanized, thermoplastic, copper, hard plastic or aluminum base provides long lasting durability. Rated 180°F continuous heat and approved for Type B installations. Self-sealing collar slides over pipe and requires no caulking. Not for hot-mopped or built-up roofs or petroleum based products. Available styles are All-Flash, All-Flash High-Rise No-Calk Roof Flashing, No-Flash Solar Flashings, Bent-Edge All-Flash No Calk Roof Flashing, Black flashing, ESM Flashing, Large Base No-Calk Roof Flashing, No Calk, Sideflash Vertical Flashing and more. Dimensions and package quantities vary.

    Click for more
  • Color-Flash No-Calk Roof Flashings

    Color-Flash No-Calk Roof Flashings
    See all 12 items in product family
    Color-Flash No-Calk Roof Flashings Have A Color Base Designed To Match Roof Color For Commerical And Residential Applications.

    Color-Flash No-Calk Roof Flashings are used to create a watertight seal when roof penetrations around the plumbing vent pipe is required. Self-sealing collar slides over pipe and requires no caulking. Metal base for pitch from 0-40°. Rated 180°F continuous heat and approved for Type B installations. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs. Available styles include No-Calk Roof Flashings with aluminum or galvanized base. Available colors are Black, Brown or Gray. Dimensions vary per model.

    Click for more