Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Steel Wire

Steel wire provides a robust, durable, and malleable solution for numerous tasks, offering structural support, conductivity, and flexibility in various applications. The steel wire is available in multiple grades and sizes, allowing users to choose the right type for specific needs. Despite its strength, steel wire maintains a degree of malleability, allowing it to be easily bent, twisted, or formed to suit particular requirements. The wire is ideal for various industries, including construction, manufacturing, fabrication, and electrical.
47 Results

Stainless Steel Wire

Stainless Steel Wire
Stainless steel wires are used for wiring applications requiring durable materials. Most models are spring tempered and made from full hard, 300 series stainless steel for long lasting dependability. Spring wires also have excellent corrosion resistant qualities and a smooth finish. Coil size and features vary per unit.
CompareImageApproximate Feet per PoundTensile Strength (KSI) Min-MaxProduct DiameterMaterialModel #Price
0.120" Diameter Stainless Steel Wire, 1 Pound Coil
26 ft
222-253
0.120"
300 Series Stainless Steel
WBB514438$139.95
0.100" Diameter Stainless Steel Wire, 1 Pound Coil
37 ft
232-262
0.100"
300 Series Stainless Steel
WBB514414$159.95
0.080" Diameter Stainless Steel Wire, 1 Pound Coil
59 ft
246-275
0.080"
300 Series Stainless Steel
WBB514321$175.95
0.090" Diameter Stainless Steel Wire, 1 Pound Coil
47 ft
238-268
0.090"
300 Series Stainless Steel
WBB514412$149.95
0.022" Diameter Stainless Steel Wire, 1 Pound Coil
774 ft
296-326
0.022"
300 Series Stainless Steel
WBB514523$259.95
0.033" Diameter Stainless Steel Wire, 1 Pound Coil
344 ft
282-310
0.033"
300 Series Stainless Steel
WBB514528$229.95
0.010" Diameter Stainless Steel Wire, 1 Pound Coil
3746 ft
320-350
0.010"
300 Series Stainless Steel
WBB514662$569.00
0.162" Diameter Stainless Steel Wire, 1 Pound Coil
14 ft
205-235
0.162"
300 Series Stainless Steel
WBB514538$129.95
0.125" Diameter Stainless Steel Wire, 1 Pound Coil
24 ft
222-253
0.125"
300 Series Stainless Steel
WBB514439$159.95
0.045" Diameter Stainless Steel Wire, 1 Pound Coil
185 ft
272-300
0.045"
300 Series Stainless Steel
WBB514655$189.95
Showing 1-10 of 26 results

Music Wire

Music Wire
Music wires are ideal for binding, ceramic cutting, wire forms, and a variety of industrial uses. Wires are spring tempered and made from high carbon steel alloy for long-lasting durability. Most units also feature high tensile strength and high fatigue resistance. Many sizes are available. Specific features vary per unit.
Showing 1-10 of 21 results