Browse Pipe Freeze/Roof & Gutter De-icing

(65 items)

Narrow Your Results

Availability

Free Shipping

Voltage

Length Feet

  • Less...
  • More...

Watts Per Foot

Brand

Price

Go

Recently Viewed

Categories

  • Heating Cables for Pipes Roofs and Gutters

    Heating Cables for Pipes Roofs and Gutters
    See all 22 items in product family
    Heating Cables For Pipes Roofs and Gutters Provide Freeze Protection For Multiple Applications Including Residential, Commercial, Industrial, and more.

    These heating cables are designed for de-icing and freezing prevention on metal or plastic pipes, roofs, and gutters. Self-regulating cables are made of high quality materials and will not burn out or overheat when overlapped ensuring years of durability in wet and dry weather conditions. Units may be used on a wide range of pipe diameters to prevent pipe damage and costly repairs associated with freezing temperatures. Available types are Assembly Required and Pre-Assembled. Volts are 120 and 240. UL listed, CSA certified. Lengths range from 6' to 250'.

    Click for more
  • General Pipe Cleaners Hot-Shot™ Pipe Thawing Machines

    General Pipe Cleaners Hot-Shot™ Pipe Thawing Machines
    See all 1 items in product family
    General Pipe Cleaners Hot-Shot™ Pipe Thawing Machines Are Used For Safe And Easy Thawing Of Frozen Pipes.

    General Pipe Cleaners Hot-Shot™ Pipe Thawing Machines are solidly manufactured for long lasting dependability. Saves time and money by eliminating the need to tear up floor, break through walls and digging up pipes in frozen ground. No need for hazardous blow torches. Simply attach the pipe clamps and plug it in to unfreeze pipes in minutes. Thaws 1-1/2" diameter lines. Offers thermal overload protection and circuit breakers. 115V. Available in 300/400 and 320 amp unit.2 Year Limited Warranty.

    Click for more
  • Raychem® Heating Cable Accessories

    Raychem® Heating Cable Accessories
    See all 7 items in product family
    Power Connection kits include Gel-Filled End Seal to help seal heating cables that are cut for desired length. 120V Plug-In Power Connection Kit includes built-in ground fault equipment protection (GFEP) and end seal for one heating cable circuit. Enable easy cable cutting and grounded plug installation. Plug-In Kit powers up to 125’ of heating cable. Hardwire Connection Kit can be used with 120V Junction Box. Junction box is outdoor rated with built-in ground-fault protection for hardwire connection of all 120V heating cables. Plug-In GFCI Adapter converts unprotected duplex receptacle into GFCI protected receptacle. For use with 120V Pre-Assembled Heating Cables. Roof Clips allow easy roof surface attachment of WinterGard Wet & Pre-Assembled Heating Cables in roof and gutter de-icing applications. Fiberglass Application Tape attaches heating cable to pipes. Includes one 66’L roll of tape and 10 warning labels.

    Click for more
  • Heating Cables for Pipes

    Heating Cables for Pipes
    See all 12 items in product family
    Heating Cables For Pipes Provide Safe and Effective Freeze Protection For Applications Including Residential, Commercial, Industrial, and more.

    These cables are designed to install on metal and plastic water pipes to prevent freezing and ensure even water flow. The integrated, energy efficient thermostat automatically regulates the temperature to prevent frozen pipes and possible damage. Available types include Assembly Required and Pre-Assembled. Styles are Constant Wattage and Self Regulating. Plug types are 3-Prong Grounded and Hardwired. Available volts are 120 and 240. Lengths range from 3' to 250'.

    Click for more
  • PowerBlanket® Pipe Heater Wrap

    PowerBlanket® Pipe Heater Wrap
    See all 13 items in product family
    Powerblanket's® Heat Spreading Technology captures the heat most other systems let escape. The end result is a more efficient and reliable method for thawing and heating pipes, even in the most severe weather conditions. Effective at temperatures down to -40°F/-40°C, Powerblanket® heated pipe, valve & wellhead wraps allow workers to shutdown equipment for repairs without the fear of lines freezing. Engineered for thawing & freeze prevention Powerblanket's® "SMART" RAPID-RAMP® HEAT TECHNOLOGY pipe wraps bring pipelines and materials to desired temperatures faster than conventional methods, allowing for rapid thawing and more efficient flow control. Flow control is critical to any oilfield, mining, or manufacturing operations. Downtime costs due to frozen and broken lines and pumps can be enormous. Powerblanket's patented GreenHeat Tecnology delivers a barrier of uniform directional heat where it's needed most - to prevent fluids from freezing and to ensure optimal flowability. No more expensive crews to install heat trace and insulation. Repair work won't involve tearing everything off and starting over from scratch. Powerblanket® PIPE WRAPS are easy to install, uninstall, and reinstall at only a fraction of the cost of expensive heat trace systems. Powerblanket® protects wellheads, tanks, manifolds, pumps, tubing bundles, valves, and pipelines from harsh outdoor weather. Heat & insulate process flow equipment with Powerblanket's flexible wrap-around heaters to ensure maximum up-time. 120 Volts. Certified to UL/CSA safety standards.
    Click for more
  • Heating Cables for Roofs and Gutters

    Heating Cables for Roofs and Gutters
    See all 9 items in product family
    Heating Cables For Roofs and Gutters Provide Freezing Protection For Residential, Commercial, Industrial, and Other Related Applications.

    These cables are designed to prevent costly roof damage and leaking by maintaining free flowing water through gutters and downspouts in wet or dry weather conditions. Units are pre-assembled and require no special wiring or assembly. Includes shingle clips, cable spacers, and 3-prong grounded plug for installation ease. 120V. UL, CSA certified. Lengths range from 20' to 240'.

    Click for more