Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)
FOLDING REBATES
Filter By Keyword:
   Product Details Stock # Shipping Price Cart
Compact Fold In Half 72" x 29" Table

Compact Fold In Half 72" x 29" Table

Compact Fold In Half 72" X 29" Table Save Money. Ships UPS.
Plastic folding table folds to 36"W x 3-3/4" thick and conveniently stores in a trunk of a car or a small closet. Stain resistant polyethylene plastic top is double reinforced by 1-1/4" steel legs. Safety locks keep folding table open when in use.
WB506801 Same Day $65.95 Add To Cart
Rebate Description:   PLASTIC FOLDING TABLE
Rebate Information (Click for additional information)
Rebate is valid on purchases between 03/17/2013 and 09/22/2013.
Rebate MUST be postmarked within 30 days of purchase.
Rebate is in USD currency and may be paid with a prepaid reward card.
Limit 30 rebate(s) per person, billing address, company, or household.
Portable Plastic Folding Table

Portable Plastic Folding Table

The sturdy construction of this industrial folding table is great for indoor or outdoor use. Its 72”L x 30”W polyethylene tabletop is stain, moisture and corrosion resistant. This plastic folding table folds to only 1 ¾” thick. And its lockable heavy-gauge 1 1/8” steel tube frame provides superior strength and can support up to 800 lbs.
WB506750 Same Day $65.95 Add To Cart
Rebate Description:   PLASTIC FOLDING TABLE
Rebate Information (Click for additional information)
Rebate is valid on purchases between 03/17/2013 and 09/22/2013.
Rebate MUST be postmarked within 30 days of purchase.
Rebate is in USD currency and may be paid with a prepaid reward card.
Limit 3 rebate(s) per person, billing address, company, or household.

Need Assistance? Call Us
1.888.645.0878

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US.
No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)
Global Industrial US
Computer & Electronics
Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Copyright © 2013 by Global Industrial Canada Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(50)