Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Tabco EB-SS-243 36"W x 24"D Work Table w/ Open Front Cabinet Base and Stainless Steel Top

Advance Tabco EB-SS-243 36"W x 24"D Work Table w/ Open Front Cabinet Base and Stainless Steel Top

Item #: WBB578441

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,691.39 Save up to 43%
Price: $1,541.00
Product Information
Customer Review
Product Q&A
Work Table, Open Front Cabinet Base, 24" Depth, 14/304 S/S Top, 5" Backsplash, 84" Width

Features:

  • Work Table
  • Open Front Cabinet Base
  • 24" Wide
  • 14/304 Stainless Steel Top
  • Without Splash
  • 36" Long
  • S/S Bullet Feet

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • CAPACITY390
    • CONSTRUCTIONStainless Steel
    • GAUGE14
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • COLORSilver
    • LEGSNo
    • BRANDAdvance Tabco, Inc.
    • DIAMETER INCHES24 x 36 x 35.5
    • STAINLESS SERIES14 Gauge
    • TOP SERIES304

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.