Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffmaster HFM 601SE1014 - Placemats, 10" x 14", White, 1000 ct

Rollover image to zoom in

Click image to enlarge

Hoffmaster HFM 601SE1014 - Placemats, 10" x 14", White, 1000 ct

Item #: WBB567377

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $35.95 ea.
2 $28.95 ea.
3+ $26.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Placemats, 10 X 14, White

Features:

  • Elegant placemat adds a touch of class to your table
  • Provides a stylish, clean look in addition to protecting the surface from stains, marks or scratches
  • Reduces exposure to surface germs.Backing Material:Paper;Mat Type:Placemat;Width [Nom]:10 in;Style:Rectangle.

Product Specifications

    • BRANDHoffmaster
    • DISTRIBUTOR PART NUMBERHFM 601SE1014
    • LENGTH INCHES1.187 (3.01 cm)
    • WIDTH INCHES0.833 (2.12 cm)
    • DESCRIPTION"Placemats, 10 X 14, White"
    • COLOR FINISHWhite
    • HEIGHT INCHES0.395 (1 cm)
    • WEIGHT LBS10.6 (4.82 kg)
    • MANUFACTURER NAMEHoffmaster
    • SIZE10 X 14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.