Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy-Duty 600 Lb. Capacity Safety Angle Steel Rolling Ladders

Heavy-Duty 600 Lb. Capacity Safety Angle Steel Rolling Ladders

Heavy Duty Safety Angle Steel Rolling Ladders Are Used For Warehouses, Construction Yards And Other Commercial And Industrial Applications.

Heavy Duty Safety Angle Steel Rolling Ladders are made of solid steel for long lasting durability and dependability. 600 lb. capacity rolling ladder includes additional bracing and 1" x 2" reinforced rectangular tube for added strength. 50-degree climbing angle allows the user to descend face forward on 8-1/2" deep steps. Large 17" deep top step provides ample space to work from. Ships unassembled. Gray color finish. Available in 8', 8-5/6', 9-4/6', 10-1/2', 11-1/3', 12-1/6' and 13' height and Perforated or Grip Strut step type.


QTY STEPS
STEP TYPE
COMPARE
QTY STEPS STEP TYPE HEIGHT' PLATFORM HT' CAPACITY LBS IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.