Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blickman Ointment Jar 8 oz. (200 cc)

Blickman Ointment Jar 8 oz. (200 cc)

Item #: WBB541201

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.16 Save up to 12%
Price: $93.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Blickman Ointment Jar 8 oz. (200 cc)

Blickman Stainless Steel Ointment Jars Are Ideal For Keeping Ointments Sterile. Blickman Instrument Trays are made of stainless steel for long lasting durability and corrosion-resistant material. Attached lid keeps ointments secure and sterile from outside contaminants.

Product Specifications

    • DEPTH INCHES3-1/8 (7.94 cm)
    • CAPACITY8 oz. (200 cc)
    • COLOR FINISHStainless Steel
    • BRANDBlickman
    • CONSTRUCTIONStainless Steel
    • CIRCUMFERENCE INCHES2-1/2 (6.35 cm)
    • DESCRIPTIONOintment Jar
    • MANUFACTURERS PART NUMBER9787720001
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.