Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blickman Medicine Cup 2 oz. (50cc) - Pkg Qty 4

Blickman Medicine Cup 2 oz. (50cc) - Pkg Qty 4

Item #: WBB541200

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.12 Save up to 12%
$17.50 each

Sold in packages of 4

Price: $70.00
Product Information
Customer Review
Product Q&A
Accessories
Blickman Medicine Cup 2 oz. (50cc)

Blickman Stainless Steel Medicine Cups Are Ideal For Keeping Pill Form Or Liquid Medicines Sterile. Blickman Medicine Cups are made of stainless steel for long lasting durability. Stainless steel is corrosion-resistant, so cups contents remain sterile. Cup maintenance and upkeep is easy.

Product Specifications

    • DEPTH INCHES2 (5.08 cm)
    • CAPACITY2 oz. (50cc)
    • COLOR FINISHStainless Steel
    • BRANDBlickman
    • CONSTRUCTIONStainless Steel
    • CIRCUMFERENCE INCHES1-3/4 (4.45 cm)
    • DESCRIPTIONMedicine Cup
    • MANUFACTURERS PART NUMBER9784920001
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.