Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyester Felt Liquid Bag Filters

Polyester Felt Liquid Bag Filters

Polyester Felt Liquid Bag Filters Provides Liquid Filtration In A Variety Of Applications.

Polyester Felt Liquid Bag Filters are constructed with 100% synthetic fibers in polyester with a steel or plastic ring for long lasting durability and dependability. Offers proper combination of fiber diameters, weights and thicknesses resulting in economical depth filter media. Bags singed to reduce fiber migration. Available with and without handle. Types are Sew Liquid Bag Filter, Welded Liquid Bag Filter and Welded Sewn Liquid Bag Filter. Diameters are 4-1/8 in., 6-7/8 in., 7-3/50 in. and 8-3/8 in.. Diameters vary from 4-1/8 in. to 18 in.. Weights, microns and lengths vary per type. Color finish is White. Package quantity is 50.


TYPE
  • TYPE
DIA IN.
  • DIA IN.
LENGTH IN.
  • LENGTH IN.
WEIGHT LBS
  • WEIGHT LBS
MICRONS
  • MICRONS
INCLUDES
  • INCLUDES

Showing 15 of 145 items Show All Items

COMPARE
TYPE DIA IN. LENGTH IN. WEIGHT LBS MICRONS INCLUDES MANUFACTURERS IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 145 items Show All Items


Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
23.20.60.138:46