Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Air Ratchets

Eagle Air Ratchets

Eagle Air Ratchets Are Used For Assembly Procedures In Confined Spaces.

Eagle Air Ratchets are constructed with an aluminum body for long lasting durability and dependability. Heavy duty ratchet with closed head prevents spreading. Comfort grip handle helps reduce user fatigue. Versatile mini design for use in tight spaces. Offers 3-stage planetary gear system. Types are Air Ratchet Wrench and Mini Air Ratchet Wrench. Drive inch sizes are 3/8 in. and 1/4 in.. Maximum torques are 30 Ft/Lbs. and 60 Ft/Lbs.. Ratchet pawls are Double and Single. Free speed, CFMs and dimensions vary per type. Color finishes are Blue/Black and Blue/Silver. Package quantity is 1.


DESCRIPTION
  • DESCRIPTION
DRIVE SIZE IN
  • DRIVE SIZE IN
MAX TORQUE FT/LBS
  • MAX TORQUE FT/LBS
FREE SPEED (RPM)
  • FREE SPEED (RPM)
CFM @ 90 PSI
  • CFM @ 90 PSI
MANUFACTURERS
  • MANUFACTURERS
COMPARE
DESCRIPTION DRIVE SIZE IN MAX TORQUE FT/LBS FREE SPEED (RPM) CFM @ 90 PSI MANUFACTURERS RATCHET PAWL EXHAUST MANUFACTURERS IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.