Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Air Impact Wrenches & Ratchets

Eagle Air Impact Wrenches & Ratchets

Eagle Air Impact Wrenches And Ratchets Handle Tough Jobs With Ease.

Eagle Air Impact Wrenches And Ratchets are constructed with an aluminum body for long lasting durability and dependability. Variety of types available to deliver powerful torque and meet job requirements. Multiple torque settings allow for forward and reverse to adjust power. Low vibration for less user fatigue. Precision balanced for smoother operation. Comfort grip handles. Used for automotive and other industrial uses. Types are Air Impact Wrench, Air Impact Wrench/Extended Anvil and Butterfly Air Impact Wrench. Drive inch sizes are 3/8 in., 1/2 in., 3/4 in. and 1 in.. Clutch types are Jumbo Hammer, Rocking Dog, Twin Hammer and Pin. Maximum torque, free speed, CFMs and dimensions vary per type. Color finish is White. Package quantity is 1.


DESCRIPTION
  • DESCRIPTION
DRIVE SIZE IN
  • DRIVE SIZE IN
MAX TORQUE FT/LBS
  • MAX TORQUE FT/LBS
CLUTCH
  • CLUTCH
FREE SPEED (RPM)
  • FREE SPEED (RPM)
CFM @ 90 PSI
  • CFM @ 90 PSI
EXHAUST
  • EXHAUST
COMPARE
DESCRIPTION DRIVE SIZE IN MAX TORQUE FT/LBS CLUTCH FREE SPEED (RPM) CFM @ 90 PSI EXHAUST MANUFACTURERS IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.234.9:46