Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Top Electronic Workbench 30inch High 60x30 Sand

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Plastic Top Electronic Workbench 30inch High 60x30 Sand

Item #: WB894600SD

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $833.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Electronic Tech Bench
Engineered to optimize production, this bench combines the best industrial quality construction features with a handsome, furniture quality appearance. Premium grade tops are unsurpassed for smoothness, surface integrity and durability. Radius edge ensures hours of comfort for arms and hands with no sharp protrusions to damage sensitive electronic components. Non-Conductive work surface is trimmed with black PVC. Pre-wired built-in power center with eight 15 amp, 115 volt outlets, circuit breaker, lighted rocker on/off switch and 8'L power cord. Rugged steel frame assembles easily with concealed fasteners for strength and rigidity. Adjustable glides on legs for a level work surface. Footrest included.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHSand
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTW603030NE
    • MODEL894600SD
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • WEIGHT LBS122.4 (55.64 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.