Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electronic Multi-purpose Stand - 32"Wx27"Dx85"H Avalanche Blue
See all 6 items in product family

Electronic Multi-purpose Stand - 32"Wx27"Dx85"H Avalanche Blue

Item #: WBB189798

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,853.00
Product Information
Customer Review
Product Q&A
Accessories
Multi-purpose Electronics Stand

Wide variety of accessories provide flexibility for custom layouts. Layout and position of accessories may be changed without using tools, allowing your system to evolve with your needs. Its robust components make it ideal for industrial applications while its attractive design fits perfectly in office environments. Includes 1 cantilever overhead support, 1 overhead workstation light, 1 plastic bin rail, 1 storage cabinet with door and lock, 6 partial dividers, 1 tiltable pan, 1 vertical adaptor for electrical and air outlets, 1 power outlet strip, 1 lamp with magnifier and fluorescent light and 1 light-duty arm adaptor. Avalanche Blue finish. 32"Wx27"Dx85"H overall dimensions.

Product Specifications

    • WIDTH INCHES32 (81.28 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES85 (215.9 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDRousseau
    • CONSTRUCTIONSteel
    • DESCRIPTIONElectronic Model
    • MANUFACTURERS PART NUMBERWMA4041 _055
    • HEIGHT INCHES (FIXED LEG)85 (215.9 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.