Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24 X 36 X 24 Cabinet Shop Stand - Maple - Black
See all 73 items in product family

24 X 36 X 24 Cabinet Shop Stand - Maple - Black

Item #: WB309199BK

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 516.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cabinet Shop Stand
Durable, all-welded 18 gauge x 1½”square tubular steel frame for added rigidity. 3,000lb capacity. Welded base plates allow floor anchoring for stability. Cabinet model features a 14”H locking cabinet,1 ¾” thick Maple top and scratch resistant Black enamel finish. Overall Dimensions 24”W x 36”D x 24”H. Optional 4” casters for mobility reduce capacity to 1,000lbs.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • CAPACITY LBS3,000 (1363.64 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDBuilt-Rite
    • CONSTRUCTION18 Gauge Steel
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • TYPECabinet
    • HEIGHT INCHES (FIXED LEG)24 (60.96 cm)
    • MATERIALMaple

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.