Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Machine Table w/ 2 Shelves - 30"W x 24"D Putty
See all 3 items in product family

Heavy Duty Machine Table w/ 2 Shelves - 30"W x 24"D Putty

Item #: WBB184489

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 285.95
Product Information
Customer Review
Product Q&A
Heavy Duty Machine Table

This Heavy Duty Machine Table is made with all-welded 12-gauge steel for long lasting durability. Angle corner uprights include welded base plates for increased stability. Shelves provide a maximum capacity of 2,000 lbs. Top shelf is flush for easy deposit and removal of items, while the other shelves feature 2" ledges for item retention. Two shelves included.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES32-1/2 (82.55 cm)
    • CAPACITY LBS2,000 (909.09 kg)
    • COLOR FINISHPutty
    • BRANDPucel™
    • CONSTRUCTIONSteel
    • DESCRIPTIONHeavy Duty Machine Table
    • MANUFACTURERS PART NUMBER2430-2-PUTTY
    • SHELF QUANTITY2
    • HEIGHT INCHES (FIXED LEG)32-1/2 (82.55 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.