36"W x 24"D Euro Style Production Workbench Return - ESD Square Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

36"W x 24"D Euro Style Production Workbench Return - ESD Square Edge - Gray

Item #: WB651424

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $243.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Anti-static Top Bench Return
Full perimeter support and a heavy-duty steel frame practically eliminate bowing or warping of the work surface. Rugged 14-gauge 2" x 1" steel legs with welded braces and adjustable leg levelers for increased stability. For additional workspace add the optional matching return or purchase the optional attachment brackets and connect multiple workstations together. Add additional shelf, overhead light, bin panel kit or lower shelf to customize your bench. All steel parts finished in durable gray powder-coat paint for scratch resistance.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • MODEL651424
    • TOP CONSTRUCTIONESD Laminate Square Edge
    • WEIGHT LBS72 (32.73 kg)
    • HEIGHT INCHES (FIXED LEG)36 (91.44 cm)