Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Overhead Fluorescent Light Kit With Bulbs For 48"W Bench

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

Overhead Fluorescent Light Kit With Bulbs For 48"W Bench

Item #: WB607269A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Light Kit with bulbs for Production Workbench
Add this fixture to your workbench for ideal lighting. Provides direct overhead lighting to enhance efficiency. Light fixture easily hangs from included cantilever brackets. Cantilever brackets are height adjustable on Upright Kit (sold separately) at 2" increments. Brackets allow depth adjustments from 1" to 8"D at 1" increments. Includes adjustable suspender cables for height adjustments while suspended from cantilever brackets. Reflector and base is made of aluminum with black end caps. Cover is transparent and helps protect lamps from damage. Includes two 39-watt T5 fluorescent lamps. Pull chain operation. 8'L power cord. 120V. UL listed.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • WEIGHT LBS6 (2.73 kg)
    • ACCESSORY LENGTH INCHES48 (121.92 cm)
    • BRACKET LENGTH24 Inches
Have A Question About This Product?
6 Question | 8 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

LIGHT KIT

Is this review helpful?

Nice cables, poor light

Your review: Clever design of cable holder but the light is not 48" long even though the description suggested otherwise. Light bulbs are also hard to find in 33" size and only available through Global in bulk size.

Is this review helpful?

Light kit, etc.

Your review: Brackets are easy to use, however, the cost of the bulbs were not worth the price. I used the brackets and purchased standard 4" fluorescent fixtures so I could use standard bulbs.

Is this review helpful?

Lights

Your review: Tried to buy just the lights by themselves couldn't find them so had to buy with hangers

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 8 answers for this product.

Sort by: 

4 Results

What is the weight rating in pounds

Question Asked By: Kevin , May 23, 2016

+ View 1 Answer

Answer This Question

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

+ View 3 Answers

Answer This Question

Is the footrest bar necessary? I'd like to assemble the bench without it.

Question Asked By: STEPHEN , March 30, 2016

+ View 1 Answer

Answer This Question

Are there casters that can be purchased for this workbench? If so, what is the sku?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

If I order this along with a 60-24 Maple Square Edge Production Bench .. is the maple top 'pre-drilled' for the 48" Upright Kit ? I think I know the answer ('no') but I thought I'd ask anyway. tx

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Is this frame able to be purchased without any top? If so what would be the price? We are going to use the existing top.

Question Asked By: Mark , Sinclair Systems , July 14, 2011

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.