Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Manual Hydraulic Bench w/ Wood Top - 60"W x 36"D Blue
See all 2 items in product family

Manual Hydraulic Bench w/ Wood Top - 60"W x 36"D Blue

Item #: WBB184368

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,118.00
Product Information
Customer Review
Product Q&A
Accessories
Manual Ergonomic Hydraulic Work Bench

This steel work bench withstands up to 1,000 lb. capacities. Durable steel legs enclose hydraulic lifts for safety. Bench offers 8" height adjustment using a Manual Hand Crank. Crank easily folds under bench when not in use. Includes hardwood top.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES29 to 37
    • CAPACITY LBS1,000
    • COLOR FINISHBlue
    • BRANDPucel
    • DESCRIPTIONHydraulic Bench
    • MANUFACTURERS PART NUMBERHBW-3660-M8-LTBLUE
    • TOP CONSTRUCTIONHardwood Butcher Block Square Edge
    • TYPEManual
    • COLORBlue
    • MATERIALAsh
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 37

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How far does the bench elevate per turn of the handcrank?

Question Asked By: Greg , Keene, NH , March 21, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.