Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flexline 60"W x 30"D Single Sided Workstation- Plastic Top
See all 10 items in product family

Flexline 60"W x 30"D Single Sided Workstation- Plastic Top

Item #: WB250253

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,194.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Single-sided FlexLine Workstation
Versatile panel system allows the FlexLine to go from a Single-sided station to Dual-sided within minutes. Fully welded structural steel frames are 60"W x 30"D x 69"H. Single-sided units come with frame, two horizontal legs and supports. Surface height adjusts from 30" to 36" high. White plastic laminate top. Dual-sided Workstation shown.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDPro Line
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle-sided
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERFL6030PL
    • MODEL250253
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • COLORTan
    • HEIGHT INCHES (FIXED LEG)69 (175.26 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.