Articulating Bin Panel - Blue

Rollover image to zoom in

Click image to enlarge

Articulating Bin Panel - Blue

Item #: WB185631BL

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 374.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Articulating Bin Panel
Customize your workstation by adding the 18"W x 17"H Bin Panel. Extends up to 23.5" from upright and locks in two positions. Blue Powder Coat.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • ASSEMBLYUnassembled
    • BRANDPro-Line
    • DESCRIPTIONArticulating Bin Panel
    • MODEL185361BL
    • COLORTan
    • ACCESSORY WIDTH INCHES18 (45.72 cm)
    • ACCESSORY HEIGHT INCHES17 (43.18 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good but Could be Better

Your review: It would be nice for their to be an extra pivot point at the back of the bin itself. There are two points as it is now. An arm point about 6" long from the upright attachment and another longer arm leading to the panel itself. The picture doesn't do it justice either. You can fit 16 of the bins onto the panel. Very good, just add the extra pivot.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed