Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 X 30 Plastic Top Ergo-Line Workbench- Beige

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

72 X 30 Plastic Top Ergo-Line Workbench- Beige

Item #: WB252333BG

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,128.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
72 x 30 VERSATILE ERGONOMIC MODULAR BENCH
Ergonomic design resulting in a more comfortable working posture. Benches feature white plastic laminated tops with rounded corners and T-mold edging to help protect workers. 72"L x 30"W ,16-gauge 2" square tubular legs that provide stability. Hand crank adjustable surface height from 30"-42". Hand crank can be mounted on either side. 330 lbs. capacity. Beige Powder Coat. Easy assembly

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES30 to 42
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDPro-Line
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBEREL7230PL-H11
    • MODEL252333BG
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • WEIGHT LBS155 (70.45 kg)
    • COLORTan
    • HEIGHT INCHES (ADJUSTABLE LEG)30 to 42
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.