Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W Panel Mounting Kit - Blue

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

72"W Panel Mounting Kit - Blue

Item #: WB249293BL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $80.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Panel Mount Kit for Global Work Benches
Mounting kit easily attaches to Upright Kit (sold separately) to allow installation of Optional Panels. Mounting kit accepts attachment of choice of Pegboard Panel and Louver Panel (sold separately) to provide overhead storage of parts and supplies. Accepts a 36" and an 18" panel. It does not accept two 36" panels. Made using durable steel.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • COLOR FINISHBlue
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DESCRIPTION72" Mounting Kit
    • MODEL249293BL
    • ACCESSORY LENGTH INCHES72 (182.88 cm)
    • COLORBlue
Have A Question About This Product?
10 Question | 12 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

6 Results

Panel Mounting Kit - Nice!

Your review: Well designed kit that's attractive, sturdy, and easy to assemble.

Is this review helpful?

Great Product

Your review: We have nearly 50 of these workstations and are very pleased with them!

Is this review helpful?

Upright kit

Your review: Like the look and functionality.

Is this review helpful?

Mounting Kit

Your review: Make a fine work station.

Is this review helpful?

Well designed

Your review: Assembly went together very easily and is solid

Is this review helpful?

Kit went together easy, but damaged!

Your review: The kit was easy to install, looks decent fot the price but the fasteners could be better.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 12 answers for this product.

Sort by: 

6 Results

What is the weight rating in pounds

Question Asked By: Kevin , May 23, 2016

+ View 1 Answer

Answer This Question

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

+ View 3 Answers

Answer This Question

Is the footrest bar necessary? I'd like to assemble the bench without it.

Question Asked By: STEPHEN , March 30, 2016

+ View 1 Answer

Answer This Question

what is the thread size for the levelers. taking out the levelers to put in casters. Thanks

Question Asked By: David , Fayetteville, arkansas , September 29, 2014

+ View 1 Answer

Answer This Question

Are there casters that can be purchased for this workbench? If so, what is the sku?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

If I order this along with a 60-24 Maple Square Edge Production Bench .. is the maple top 'pre-drilled' for the 48" Upright Kit ? I think I know the answer ('no') but I thought I'd ask anyway. tx

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What is the bulb size? I need to buy shatter shield coated bulbs for this unit that I bought? But I don't want to buy a whole case of 40.

Question Asked By: Dave , California , December 16, 2011

+ View 1 Answer

Answer This Question

How much does this product weigh in its packaging?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Are ballasts available for this model and at what price? Ballast model is ST232120

Question Asked By: martin mcfee , Liverpool NY , August 30, 2011

+ View 1 Answer

Answer This Question

Is this frame able to be purchased without any top? If so what would be the price? We are going to use the existing top.

Question Asked By: Mark , Sinclair Systems , July 14, 2011

+ View 1 Answer

Answer This Question

Sort by: 

6 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.