60 X 30 Plastic Top Ergo-Line Workbench- Beige

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

60 X 30 Plastic Top Ergo-Line Workbench- Beige

Item #: WB252330BG

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,947.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
60 x 30 VERSATILE ERGONOMIC MODULAR BENCH
Ergonomic design resulting in a more comfortable working posture. Benches feature white plastic laminated tops with rounded corners and T-mold edging to help protect workers. 60"L x 30"W ,16-gauge 2" square tubular legs that provide stability. Hand crank adjustable surface height from 30"-42". Hand crank can be mounted on either side. 330 lbs. capacity. Beige Powder Coat.Easy assembly.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES30 to 42
    • COLOR FINISHTan
    • ASSEMBLYUnassembled
    • BRANDPro-Line
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBEREL6030PL-H11
    • MODEL252330BG
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • WEIGHT LBS140 (63.64 kg)
    • COLORTan
    • HEIGHT INCHES (ADJUSTABLE LEG)30 to 42
Have A Question About This Product?
0 Question | 0 | Answer