Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W Shelf With Pre-Wired Electric - Blue

Rollover image to zoom in

Click image to enlarge

60"W Shelf With Pre-Wired Electric - Blue

Item #: WB249295BL

Available on or around 04/13/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 183.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Steel Shelf With Electrical Outlets for Global Work Benches
Steel shelf easily attaches to Upright Kit (sold separately) using cantilever bracket assembly to provide additional overhead storage. Features 3 duplex outlets to provide a power source for electrical equipment. Includes 3 duplex outlets, wiring, circuit breaker, switch and 12’L power cord. 15 amp-115V. Powder coat finish.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • BRANDGlobal Industrial™
    • MODEL249295BL
    • POWER15 Amps-115 Volts
    • COLORBlue
    • ACCESSORY HEIGHT INCHES48 (121.92 cm)
    • ACCESSORY LENGTH INCHES60 (152.4 cm)
    • ACCESSORY DEPTH INCHES12 (30.48 cm)
    • HEIGHT48"
    • DEPTH12"
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Global Benches and Accessories

Your review: The overall quality of the workbenches and the respective accessories are very good. The coating on the items could be better (more uniform, less debris in the paint and less bare spots). Also tends to crack and chip easily. The directions are okay but could have larger and more detailed diagrams. Many of my orders had hardware missing.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.