Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W Upright Kit with 12"D Shelf, 48"H - Blue

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

72"W Upright Kit with 12"D Shelf, 48"H - Blue

Item #: WB432211BL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $164.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Upright Kit for Workbench
Add overhead storage space and light to your bench with this upright kit that includes a 72"W x 12"D upper steel shelf. Additional Shelves, Light Kit and Bin Rail (all sold separately) require an upright kit.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • COLORBlue
    • ACCESSORY LENGTH INCHES72 (182.88 cm)
    • HEIGHT48"
    • ACCESSORY HEIGHT INCHES48 (121.92 cm)
    • DEPTH12"
    • ACCESSORY DEPTH INCHES12 (30.48 cm)
Have A Question About This Product?
10 Question | 12 | Answer

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Shelf Kit for Work Bench

Shelf kit provided by Global Industries is really nice. It was easy to assemble, install, and use. I'm very happy with this product and will be ordering more in the future. Thanks, Global!

See more favorable reviews

The most critical review

  • Customer Rating

upright kit

I purchased three of the upper right kits. While they are very sturdy, two of the posts were not perpendicular to the bench. I am sure global will make this right but disappointing.

See more critical reviews

Sort by: 

10 Results

WorkBench

Your review: I'm very pleased with the product - well made and easy to assemble.

Is this review helpful?

Shelf Kit for Work Bench

Your review: Shelf kit provided by Global Industries is really nice. It was easy to assemble, install, and use. I'm very happy with this product and will be ordering more in the future. Thanks, Global!

Is this review helpful?

Its a shelf

Your review: Works like a shelf should! Hardware is not the greatest.

Is this review helpful?

upright kit

Your review: I purchased three of the upper right kits. While they are very sturdy, two of the posts were not perpendicular to the bench. I am sure global will make this right but disappointing.

Is this review helpful?

upright kit

Your review: meets our needs at a good cost

Is this review helpful?

Upright & Louver/Pegboard

Your review: The product is excellent but there were no instructions for the uprights and the louver/pegboard kit; and, I contacted the help desk asking for instructions to be emailed. We figured it out and realized we ordered too many louvers.

Is this review helpful?

Handy shelf

Your review: Very sturdy shelf. Nice that it is adjustable to your perfect height.

Is this review helpful?

Great Bench

Your review: Good Benches, i wish the wheels did not stop pushing the benches closer together

Is this review helpful?

OK Shelf

Your review: Good range of height options.Wish the shelf was a heavier gauge steel.

Is this review helpful?

good kit

Your review: very well built easy assy. would buy again

Is this review helpful?

Sort by: 

10 Results

There are 10 questions and 12 answers for this product.

Sort by: 

10 Results

What is the weight rating in pounds

Question Asked By: Kevin , May 23, 2016

+ View 1 Answer

Answer This Question

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

+ View 3 Answers

Answer This Question

Is the footrest bar necessary? I'd like to assemble the bench without it.

Question Asked By: STEPHEN , March 30, 2016

+ View 1 Answer

Answer This Question

what is the thread size for the levelers. taking out the levelers to put in casters. Thanks

Question Asked By: David , Fayetteville, arkansas , September 29, 2014

+ View 1 Answer

Answer This Question

Are there casters that can be purchased for this workbench? If so, what is the sku?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

If I order this along with a 60-24 Maple Square Edge Production Bench .. is the maple top 'pre-drilled' for the 48" Upright Kit ? I think I know the answer ('no') but I thought I'd ask anyway. tx

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What is the bulb size? I need to buy shatter shield coated bulbs for this unit that I bought? But I don't want to buy a whole case of 40.

Question Asked By: Dave , California , December 16, 2011

+ View 1 Answer

Answer This Question

How much does this product weigh in its packaging?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Are ballasts available for this model and at what price? Ballast model is ST232120

Question Asked By: martin mcfee , Liverpool NY , August 30, 2011

+ View 1 Answer

Answer This Question

Is this frame able to be purchased without any top? If so what would be the price? We are going to use the existing top.

Question Asked By: Mark , Sinclair Systems , July 14, 2011

+ View 1 Answer

Answer This Question

Sort by: 

10 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.