Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18"W x 19"H Louver Panel - Tan

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

18"W x 19"H Louver Panel - Tan

Item #: WB249288TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $43.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Louver Panel for Global Work Benches
Steel louvered panel easily attaches to Upright Kit using the Panel Mounting Kit (Kits sold separately) to provide additional storage. Made using durable steel with a powder coat finish. Louver panel allows easy attachment of plastic hanging bins (sold separately) for convenient storage of small parts and supplies.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • COLOR FINISHTan
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DESCRIPTIONLouver
    • MODEL249288TN
    • ACCESSORY LENGTH INCHES18" (45.72 cm)
    • ACCESSORY WIDTH INCHES18 (45.72 cm)
    • ACCESSORY HEIGHT INCHES19 (48.26 cm)
    • HEIGHT19"
    • COLORTan
    • WIDTH18"
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Where is the light kit Manufactured ?

Question Asked By: Steven , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.