Scooter Stool with Footrest - Vinyl - Black

Rollover image to zoom in

Click image to enlarge

Scooter Stool with Footrest - Vinyl - Black

Item #: WB240151BK

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95
Product Information
Photo/Video Gallery
Product Q&A
Interion™ Vinyl Upholstered Scooter Stool Without Back Manual Height Adjustment Black

Vinyl Upholstered Scooter Stool Without Back Manual Height Adjustment Black. No need to bend. Keeps worker low to ground, helps reduce back, knee and ankle strain. Ideal for warehouse, factory or machine shop use. Pneumatically height adjustable 20 to 23-1/2". 5" thick x 14" diameter seat. Easy to assemble. 2-year limited warranty.

Product Specifications

    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BRANDInterion™
    • DESCRIPTIONScooter Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14 (35.56 cm)
    • SEAT DEPTH INCHES14 (35.56 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEScooter Stool
    • CASTER TYPEDual Wheel
    • CASTER DIAMETER INCHES2 (5.08 cm)
    • SEAT HEIGHT MAXIMUM INCHES23.5 (59.69 cm)
    • SEAT HEIGHT MINIMUM INCHES20 (50.8 cm)
    • BASE DIAMETER INCHES21-1/4 (53.98 cm)
    • CAPACITY LBS250 (113.64 kg)
    • WITH FOOT RESTYes
    • WITH CASTERSYes
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE4 Legged
    • BACK TYPEBackless
    • SEAT COLORBlack
    • MANUFACTURERS PART NUMBER1677-BK
Have A Question About This Product?
0 Question | 0 | Answer