Lab Stool - Wood - Adjustable Height - Gray
See all 3 items in product family

Lab Stool - Wood - Adjustable Height - Gray

Item #: WBB179267

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $234.71 Save up to 38%
Price: $ 144.95
Product Information
Customer Review
Product Q&A
Accessories
Ideal for the science lab, classroom, or cafeteria, the adjustable height lab stool is an attractive, durable, and practical seating choice.

The solid wood seat is 1" thick, measures 12-1/4" in diameter, and is height adjustable from 18-1/2" to 29" in 1-1/2" increments. The leg height adjusts easily by unscrewing and telescoping each leg to the desired height. Leveling glides are included on each leg to provide stability. Metal nut inserts in the seat provide extra support to the seat for superior durability and prevent loosening and wood splitting over time. Metal screws lock into the metal nuts for even more security. The frame is gray powder-coated steel and includes a footrest for comfort. The easy to assemble lab stools can be put together in less than 15 minutes. An optional back made from 8-ply veneer is available and measures 6-1/4"H x 11-1/2"W. The back is curved for comfort, is removable, and can be stored handily under the seat when not in use. The back can be purchased separately and added to the stool at any time.

Product Specifications

    • BRANDBalt®
    • WIDTH INCHES16-1/4 (41.28 cm)
    • DEPTH INCHES16-1/4 (41.28 cm)
    • HEIGHT INCHES
    • COLOR FINISH
    • ARM TYPEArmless
    • CONSTRUCTION
    • DESCRIPTIONLab Stool without Back
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT DEPTH INCHES12-1/4 (31.12 cm)
    • SEAT HEIGHT RANGE INCHES
    • SEAT CONSTRUCTIONWood
    • STYLELab / Medical Stool
    • UPHOLSTERY
    • LIMITED WARRANTY10 Years
    • BASE STYLE
    • ADJUSTMENT TYPE (TILT)
    • SEAT HEIGHT MINIMUM INCHES18.5 (46.99 cm)
    • SEAT COLORNatural
    • MANUFACTURERS PART NUMBER34419R
    • SEAT HEIGHT MAXIMUM INCHES29 (73.66 cm)
    • COLOR FAMILY
    • WITH CASTERSNo
    • CAPACITY LBS
    • WITH FOOT RESTYes
    • CAL 117 CERTIFIED
    • BASE4 Legged
    • BACK TYPEBackless
    • CAL133 CERTIFIED
    • HEIGHT ADJUSTMENT Manual

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have warranty info for this product?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed