Boss Ergonomic Kneeling Stool - Fabric - Black

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Boss Ergonomic Kneeling Stool - Fabric - Black

Item #: WBB200218

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $217.02 Save up to 51%
Price: $ 105.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kneeling stool offers excellent ergonomic support and ease of use. Adjustable knee height allows for multiple users. Ergonomic design eases the hip forward and encourages an upright posture by aligning the back, shoulders and neck to relieve strain on the lumbar muscles. Fabric seat and knee platform provides comfort for long periods of time. Hooded double wheel casters. Black finish. Black frame. 19-1/2"W x 26"D x 20 - 25"H overall.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES19-1/2 (49.53 cm)
    • DEPTH INCHES26 (66.04 cm)
    • HEIGHT INCHES20 - 25
    • ARM TYPEArmless
    • DESCRIPTIONKneeling Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES16-1/2 (41.91 cm)
    • SEAT DEPTH INCHES13 (33.02 cm)
    • SEAT CONSTRUCTIONFabric
    • STYLEKneeling Stool
    • SEAT COLORBlack
    • HEIGHT ADJUSTMENT Pneumatic
    • MAS GREEN CERTIFIEDYes
    • BASE4 Legged
    • CAL 117 CERTIFIEDYes
    • WITH FOOT RESTNo
    • BACK TYPEBackless
    • CAPACITY LBS275 (125 kg)
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBERB248
    • SEAT HEIGHT MAXIMUM INCHES25 (63.5 cm)
    • SEAT HEIGHT MINIMUM INCHES20 (50.8 cm)

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Excellent kneeling stool

This stool was easy to assemble. The seat height is adjustable. The seat and knee pads are quite comfortable. No more back pain when sitting~

See more favorable reviews

The most critical review

  • Customer Rating

A tale of 2 reviews...

Everything from my dealings with Global to shipping, to the design of the chair are all very positive. For all that I give *****. For the ability to use this chair for more than very short periods of time is *. The padding on the kneeler is just not sufficient. I had buy a gel pad for me to be able to sit for more than a hour. Ended up costing me an extra $40. for that. Now I can use my chair for extended periods of time. So, my net rating is 2 stars...

See more critical reviews

Sort by: 
1 ...

8 Results

Kneeling Stool

Your review: Employee/co-worker seems pleased with the stool.

Is this review helpful?

Excellent kneeling stool

Your review: This stool was easy to assemble. The seat height is adjustable. The seat and knee pads are quite comfortable. No more back pain when sitting~

Is this review helpful?

Review.

Your review: Good option for use during the day, but I would recommend keeping a regular chair to switch back and forth in if using for an office environment.

Is this review helpful?

A tale of 2 reviews...

Your review: Everything from my dealings with Global to shipping, to the design of the chair are all very positive. For all that I give *****. For the ability to use this chair for more than very short periods of time is *. The padding on the kneeler is just not sufficient. I had buy a gel pad for me to be able to sit for more than a hour. Ended up costing me an extra $40. for that. Now I can use my chair for extended periods of time. So, my net rating is 2 stars...

Is this review helpful?

Poorly made

Your review: Screws and predrilled holes in seat do not line up. Kneeling cushion compressed after a couple of weeks of use.

Is this review helpful?

Disappointing

Your review: I've draped a coarsely woven blanket over the seat to pad it and make it less slippery. And I've stuffed a memory foam pillow onto the knee pad to prevent it from cutting into my shins. *** Global Comment: Global Customer Service contacted the customer. They were offered a partial credit for the problems they encountered. The customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

Extremely Durable, Super Comfortable

Your review: I suppose one may, at first, have to get used to kind of sitting on one's knees, but I injured my knees in a ski accident a few years ago, and still had no problem sitting on this stool. I love it!

Is this review helpful?

Good, but w/a design flaw....

Your review: Though I do like the kneeling stool, and appreciate this one being adjustable, there is a design flaw: the adjusting handle is located just an inch or two above where my right leg rests....so if i move my leg up just a bit, it hits the adjusting handle and my stool suddenly drops down to almost flat. A. this is annoying, and B. makes it hard for my 6'2" frame to wriggle out....

Is this review helpful?

Sort by: 
1 ...

8 Results