Durham FED-2023-95 23"W x 51"H Mobile Shop Desk - Closed
See all 14 items in product family

Durham FED-2023-95 23"W x 51"H Mobile Shop Desk - Closed

Item #: WBB170017

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 492.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy duty 16 gauge steel construction with durable gray powder coat finish. Unit provides an organized work area that easily moves anywhere you need it and has a 500 lbs. capacity. Drawers have ball bearing slides and include a cylinder lock and 2 keys. Lower storage compartment has a single point locking handle and 2 keys while the drawer cylinder locks and lower compartment handle are keyed alike. Sloped work surface has a pencil rest lip and top storage compartments easily bolt above work surface with fasteners supplied. (4) 3" swivel rubber plug in casters.

Product Specifications

    • WIDTH INCHES23 (58.42 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES51 (129.54 cm)
    • SHELF QUANTITY-
    • MANUFACTURERS PART NUMBERFED-2023-95
    • BRANDDurham Mfg.®
    • COLOR FINISHGray
    • TYPEMobile Shop Desk - Closed
    • CAPACITY LBS500 (227.27 kg)
    • DOOR QTY1
    • DRAWER QTY2