Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop Desk with 8 Drawers - Gray 34.5"W x 30"D x 51.5"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Shop Desk with 8 Drawers - Gray 34.5"W x 30"D x 51.5"H

Item #: WB237409

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 946.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Shop and Shipping Desk
Drawer Model

These industrial quality shop desks provide secure storage and organization for shipping areas or workshops. The furniture grade steel construction is finished with an attractive, scratch resistant gray powder coating. Steel ball bearing glides permit drawers to pull out smoothly and stop securely.
Features 13"W x 17-3/4"D locking drawers in 2 heights: 5-1/2"H and 12"H. Sloped writing surface includes a pigeonhole organizer with two 10-3/4"W and one 11-3/4"W x 12"D x 7-3/4"H pockets to hold full size documents. Closed base keeps out dust and debris for easy maintenance. Measures 34-1/2"W x 30"D x 51-1/2"H.

Product Specifications

    • WIDTH INCHES34-1/2 (87.63 cm)
    • TYPE7 Drawer Shop Desk
    • MODEL237409
    • DEPTH INCHES30 (76.2 cm)
    • DESCRIPTION7 Drawer Shop Desk
    • DRAWER QTY7
    • COLOR FINISHGray
    • BRANDGlobal Industrial™
    • ASSEMBLYUnassembled
    • HEIGHT INCHES51-1/2 (130.81 cm)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Do the drawers on this cabinet come with keyed locks or are they capable of having cabinet (not padlocks) locks installed?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.