Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cabinet with Pegboard Mobile Service Bench 36 x 24 x 60
See all 4 items in product family

Cabinet with Pegboard Mobile Service Bench 36 x 24 x 60

Item #: WB253634

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $534.00
Product Information
Customer Review
Product Q&A
MOBILE ALL WELDED SERVICE BENCH
Cabinet Workbench with Peg Board
Keep Parts and Tools Readily Available
These all welded mobile service benches are the answer to keeping tools and components organized. Heavy duty 12 gauge 36” x 24” work surface includes back and end stops to keep items from falling during transport. 14 gauge Pegboard Tool Organizer. These mobile work benches are perfect for industrial environments including garages, work shops, auto shops, warehouses and more. These industrial workbenches have a 1200 lb. capacity with scratch resistant gray baked enamel finish. The tubular handle on these mobile workbenches have a smooth radius bend for strength and easy maneuvering from site to site. Moves easily on 2 rigid, 2 swivel 5” polyurethane casters. Overall: 36”W x 24”D x 60”H. Cabinet Workbenches have 14 gauge sides, a locking handle with 2 keys and 12 gauge doors.

Product Specifications

    • DRAWER QUANTITY2
    • CONSTRUCTIONSteel
    • BRANDJamco
    • DESCRIPTIONCabinet with Pegboard
    • ASSEMBLYAssembled
    • HEIGHT INCHES60 (152.4 cm)
    • CASTER5" Polyurethane
    • LENGTH INCHES36 (91.44 cm)
    • MODEL253634
    • Base Model Number253634
    • WIDTH INCHES24 (60.96 cm)
    • STYLE2 Doors
    • WEIGHT LBS174 (79.09 kg)
    • CAPACITY LBS1200 (545.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.