Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Drawer 1 Cabinet Service Bench 48x24x38
See all 5 items in product family

6 Drawer 1 Cabinet Service Bench 48x24x38

Item #: WB237352

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,118.00
Product Information
Customer Review
Product Q&A
Mobile Heavy Duty Service Bench
6 Drawer and 1 Door Bench

This service bench includes a central locking 6 drawer tool chest with 23"W x 16"D drawers (two 4"H and four 2"H). Also includes a 16"W x 24"D x 28"H cabinet with fixed middle shelf and locking doors for secure storage. Extra large 12 gauge steel top with shelf extension, rugged 14 gauge sides and all welded steel construction ensure strength and long life. Equipped with a push handle and mold-on rubber casters (2 rigid and 2 swivel with brakes) for easy mobility. Bench measures 48"L x 24"D x 38"H.

Product Specifications

    • Base Model Number237352
    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYAssembled
    • CASTER8" Rubber
    • HEIGHT INCHES38 (96.52 cm)
    • DOOR QUANTITY1
    • MODEL237352
    • BRANDJamco
    • WHEEL TYPEMold On Rubber
    • COLOR FINISHGray
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • DESCRIPTION2 Door / 6 Drawer
    • CONSTRUCTIONSteel
    • WIDTH INCHES48 (121.92 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great tool box for the money

Your review: I think for the price you can beat this cabinet. Very heavy duty.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.