36 X 24 Mobile Cabinet Bench
See all 40 items in product family

36 X 24 Mobile Cabinet Bench

Item #: WB606730RD

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $462.95
Product Information
Customer Review
Product Q&A
MOBILE CABINET BENCH
Limited access mobile benches with multiple storage options provide secure storage for tools and supplies. Products feature lockable drawer and door handles. Durable 12 gauge work surface, shelves, doors and caster mounts. 16"W x 20"D x 5"H drawers. Tubular handle for comfort. Rolls smoothly on 5" rubber wheel bolt on casters, two swivel with brakes and two rigid. Durable baked enamel finish. Available in blue (BL), gray (GY), putty (PY), red (RD) and yellow (YL).

Product Specifications

    • CAPACITY LBS1200 (545.45 kg)
    • STYLE2 Doors
    • TYPE2 Doors
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CONSTRUCTIONSteel
    • Base Model Number606730
    • ASSEMBLYAssembled
    • BRANDJamco
    • COLOR FINISHRed
    • WIDTH INCHES36 (91.44 cm)