Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham 2211-95 36"W x 21"D Mobile Bench Cabinet - 4 Drawers, 1 Compartment, Gray
See all 5 items in product family

Durham 2211-95 36"W x 21"D Mobile Bench Cabinet - 4 Drawers, 1 Compartment, Gray

Item #: WBB170158

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $917.00
Product Information
Customer Review
Product Q&A
Accessories
16 gauge all welded steel with durable gray powder coat finish. Convenient sturdy work surface. 3" backstop on top surface and has tubular handle for ease of mobility. 5" x 1-1/4" polyurethane casters (2) swivel and (2) rigid. 4 Drawers, each with 100 lbs capacity, move easily on ball bearing slides and each drawer has a cylinder lock and 2 keys. Storage area has 1 shelf and a single point locking handle with 2 keys and all locks are keyed alike. Unit ships fully assembled.

Product Specifications

    • ASSEMBLYAssembled
    • CAPACITY LBS1200 (100 Drawer)
    • DESCRIPTIONMobile Bench Cabinet - 4 Drawers 1 Compartment
    • STYLE1 Door w/Drawers
    • BRANDDurham
    • WIDTH INCHES36 (91.44 cm)
    • CONSTRUCTIONSteel
    • DEPTH INCHES21 (53.34 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • MANUFACTURERS PART NUMBEREMC-2136-4DR-95
    • COLOR FINISHGray

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

not recommended

Your review: There are wide gaps on both sides of all of the drawers.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.