Durham 3100-BLP-18-95 36"W x 24"D Mobile Bench Cabinet - 18 Bins, Gray
See all 3 items in product family

Durham 3100-BLP-18-95 36"W x 24"D Mobile Bench Cabinet - 18 Bins, Gray

Item #: WBB170160

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $717.00
Product Information
Customer Review
Product Q&A
Accessories
Extra heavy duty 14 gauge steel construction and durable gray powder coat finish. Convenient sturdy work surface and top surface has 1-1/2" lips on 3 sides. Tubular push handle allows ease of mobility. 6" x 2" phenolic casters (2) swivel and (2) rigid. Back louvered panel provides capability to hang Hook-On-Bins®Doors lock securely with a 3 point locking handle and 2 keys. Includes 18 bins. Ships fully assembled.

Product Specifications

    • CAPACITY LBS2000 (909.09 kg)
    • DEPTH INCHES24 (60.96 cm)
    • MANUFACTURERS PART NUMBER3100-BLP-18-95
    • WIDTH INCHES36 (91.44 cm)
    • STYLE2 Doors w/Bins
    • BRANDDurham
    • COLOR FINISHGray
    • DESCRIPTIONMobile Bench Cabinet - 18 Bins
    • HEIGHT INCHES38 (96.52 cm)