Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham 2201-95 24"W x 18"D Mobile Bench Cabinet - 2 Drawers, 1 Compartment, Gray
See all 5 items in product family

Durham 2201-95 24"W x 18"D Mobile Bench Cabinet - 2 Drawers, 1 Compartment, Gray

Item #: WBB170094

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 618.00
Product Information
Customer Review
Product Q&A
Accessories
16 gauge all welded steel with durable gray powder coat finish. Top surface has 3" backsplash. Drawers with 100 lbs. capacity move smoothly on ball bearing slides. Interior cabinet is 24"W x 18"D x 38-3/8"H. Cabinet door and drawers are all supplied with a cylinder lock and 2 keys and all locks are keyed alike. Full piano hinge on door prevents sagging. Sturdy tubular handle aids in mobility. 5" x 1-1/4" polyurethane casters; (2) swivel and (2) rigid. Unit ships fully assembled.

Product Specifications

    • DESCRIPTIONMobile Bench Cabinet - 2 Drawers 1 Compartment
    • WIDTH INCHES24 (60.96 cm)
    • MANUFACTURERS PART NUMBER2201-95
    • HEIGHT INCHES38-3/8 (97.47 cm)
    • DEPTH INCHES18 (45.72 cm)
    • CONSTRUCTIONSteel
    • CAPACITY LBS1200 (100 Drawer)
    • BRANDDurham Mfg.®
    • ASSEMBLYAssembled
    • COLOR FINISHGray
    • STYLE1 Door w/Drawers

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mobile Bench Cabinet

Your review: Product is okay. Kind of tiny and the drawer rolls out so you have to leave the it locked all the time

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.