Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10 Drawer Service Bench 48x24x39
See all 11 items in product family

10 Drawer Service Bench 48x24x39

Item #: WB237354

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,399.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mobile Heavy Duty Service Bench
10 Drawer Bench

This service bench includes a central locking 6 drawer tool chest with 23"W x 16"D drawers (two 4"H and four 2"H) plus 4 individually locking 16"W x 16"D x 5"H drawers. Bench also includes three 48"L x 5"D x 8"H shelves to provide additional storage. Extra large 12 gauge steel top, rugged 14 gauge sides and all welded steel construction ensure strength and long life. Equipped with a push handle and four 6" urethane casters (2 rigid and 2 swivel with brakes) for easy mobility. Bench measures 48"L x 24"D x 39"H.

Product Specifications

    • COLOR FINISHGray
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • MODEL237354
    • WIDTH INCHES48 (121.92 cm)
    • DOOR QUANTITY1
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEUrethane
    • DESCRIPTION10 Drawers
    • STYLE10 Drawers
    • CASTER6" Urethane
    • BRANDJamco
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • Base Model Number237354

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.