Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Workbench Plastic Laminate Instrument Riser Shelf with Back Stop - Gray
See all 32 items in product family

Workbench Plastic Laminate Instrument Riser Shelf with Back Stop - Gray

Item #: WBB192187

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 666.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Versatile riser shelf provides convenient storage above the work surface, with the added convenience of electrical power in the riser. Pair with a technical electronic workstation. Includes 60"W x 15"D shelf with back stop and (2) 16"H shelf supports, 1 with a 15 amp 6-outlet power strip.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHGray
    • BRANDLista
    • DESCRIPTIONWorkbench Instrument Riser Shelf with Back Stop
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • COLORLight Gray
    • ACCESSORY WIDTH INCHES60 (152.4 cm)
    • ACCESSORY DEPTH INCHES15 (38.1 cm)
    • ACCESSORY HEIGHT INCHES18 (45.72 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.