Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Workbench Butcher Block Adjustable Riser Shelf with Back Stop - Blue
See all 32 items in product family

Workbench Butcher Block Adjustable Riser Shelf with Back Stop - Blue

Item #: WBB192181

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 409.95
Product Information
Customer Review
Product Q&A
Accessories
Versatile adjustable riser shelf height is adjustable in 1-1/2" increments from 12" to 18". 12"D shelf includes back stop.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHBlue
    • BRANDLista
    • DESCRIPTIONWorkbench Adjustable Riser Shelf with Back Stop
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • ACCESSORY DEPTH INCHES12 (30.48 cm)
    • ACCESSORY WIDTH INCHES72 (182.88 cm)
    • COLORBright Blue
    • MATERIALMaple
    • ACCESSORY HEIGHT INCHES18 (45.72 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.