Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexus Accessory Kit - 3 Shelves, Markerboard, Louvered Panel, Power Strip - Gray
See all 32 items in product family

Nexus Accessory Kit - 3 Shelves, Markerboard, Louvered Panel, Power Strip - Gray

Item #: WBB192195

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,133.18 Save up to 3%
Price: $1,099.00
Product Information
Customer Review
Product Q&A
Accessories
Pre-configured Nexus Accessory System kit provides easy access to a range of functional, flexible accessories.

Designed for maximum ergonomic access, typical applications include repair, assembly, manufacturing, electronics, research and technical work. Surface retrofits to any manufacturer's workbench. Minimum work surface is 66"L. Includes (2) 30"W sections, (2) 30"W x 12"D adjustable shelves, (1) 30"W x 15"D adjustable shelf, (1) 30"W x 30"H markerboard/tackboard, (1) 30"W x 18"H louvered panel, (1) 30"W back stop, and (1) 15 amp vertical power strip with 6 outlets, off/on switch and 6' cord.

Product Specifications

    • WIDTH INCHES62-3/4 (159.39 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHGray
    • BRANDLista
    • DESCRIPTIONNexus System Accessory Kit
    • COLORLight Gray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.