Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial Workbench w/1 Drawer w/Shelf Cabinets, Butcher Block Top - Blue
See all 18 items in product family

Industrial Workbench w/1 Drawer w/Shelf Cabinets, Butcher Block Top - Blue

Item #: WBB192173

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,838.05 Save up to 5%
Price: $2,698.00
Product Information
Customer Review
Product Q&A
Accessories
Rugged, durable industrial workbench stands up to the toughest environments.

Typical applications include maintenance and repair, tool room, quality and shop floor. Features 35-1/4" work surface height. Includes 2 drawer cabinet pedestals with 2 drawers at 5" high and 2 compartments with bottom shelves and reversible doors, as well as 8 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back and end stops, and 4 individual removable core locks (locks on each cabinet pedestal are keyed-alike) and 4 pairs of keys. Assembly required.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35-1/4 (89.54 cm)
    • COLOR FINISHBlue
    • BRANDLista
    • DESCRIPTIONIndustrial Workbench w/Cabinet Pedestals
    • DRAWER QUANTITY2
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • DRAWER QUANTITY & HEIGHT(2) 5"
    • MATERIALMaple
    • DRAWER CAPACITY LBS150 (68.18 kg)
    • COLORBright Blue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.