Shown with 6 drawers

72x30 Square Maple Pedestal Workbench with 5 Drawers & Cabinet
See all 62 items in product family

72x30 Square Maple Pedestal Workbench with 5 Drawers & Cabinet

Item #: WB253863

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,363.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
EXTRA DEEP PEDESTAL WORKBENCHES
5 Drawer/Cabinet Work Bench - Square Edge Maple Top
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestal and Cabinet can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8"W x 28-1/2"D x 33-1/2"H. Cabinet features Tip-Prevention safety system and include lock with two keys. This 17-3/4"H locking cabinet includes a top 5"H drawer. 5-drawer pedestal includes two 2”, one 3”, one 5” and one 7”H drawer. Bench top is 1-3/4” thick kiln-dried maple with mineral oil protectant and standard square edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty.

*Footrest not included

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36-5/8 (93.03 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDLista
    • CONFIGURATION5 Drawer & Cabinet
    • CONSTRUCTIONSteel
    • MODEL253863
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • MATERIALMaple