72" W x 30" D Pedestal Workbench W/ 8 Drawers, ESD Square Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

72" W x 30" D Pedestal Workbench W/ 8 Drawers, ESD Square Edge - Gray

Item #: WB607669

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,093.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PREMIUM PEDESTAL WORKBENCHES
72 W x 30 D Workbench with 1-1/4 Thick Square Edge ESD Top 4 Drawer/4 Drawer
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13"W x 17-3/4"D x 5-1/2"H. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES33-1/4 (84.46 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONFIGURATIONDouble 4 Drawer
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER607669
    • MODEL607669
    • TOP CONSTRUCTIONESD Square Edge
    • WEIGHT LBS225 (102.27 kg)