72" W x 30" D Pedestal Workbench W/ 3 Drawers & Cabinet, ESD Safety Edge - Gray

Rollover image to zoom in

Click image to enlarge

See all 202 items in product family

72" W x 30" D Pedestal Workbench W/ 3 Drawers & Cabinet, ESD Safety Edge - Gray

Item #: WB607651

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,042.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PREMIUM PEDESTAL WORKBENCHES
72 W x 30 D Workbench with 1-1/4 Thick Safety Edge ESD Top 3 Drawer/Cabinet
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13"W x 17-3/4"D. Two drawers are 5-1/2"H, lower drawer is 12 H. Cabinet includes an adjustable shelf, and a locking door with recessed handle and cylinder lock. Gray powder coat finish. Overall pedestal dimensions are 15-3/4"W x 20"D x 32"H.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES33-1/4 (84.46 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONFIGURATION3 Drawer / Cabinet
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER607651
    • MODEL607651
    • OUTLET QTYGlobal™
    • TOP CONSTRUCTIONESD Safety Edge
    • WEIGHT LBS180 (81.82 kg)
    • addon_typePower Riser
Have A Question About This Product?
0 Question | 0 | Answer