Pedestal Workbench 4-Drawer And 3-Drawer Pedestal

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Pedestal Workbench 4-Drawer And 3-Drawer Pedestal

Item #: WB752333

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,343.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MODULAR WORKBENCHES
Tennsco modular workbenches are the ideal choice for craftsmen. Quality heavy-gauge steel construction throughout. All-welded, locking steel pedestals have nylon roller drawers that roll smoothly even when full. All pedestals are 15"W x 24"D x 32"H. Finished in durable gray baked enamel.
FOUR DRAWER PEDESTAL
Four box drawers 13 1/2"W x 22 5/8"D x 6 3/4" H each. Recessed handles, with central lock.
THREE DRAWER PEDESTAL
Two box drawers 13 1/2"W x 22 5/8"D x 6 3/4" H and one 13 1/2"W x 23 1/2"D x 11 1/2" H. Recessed handles and central lock.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35-5/8 (90.49 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • CONFIGURATION4 Drawer / 3 Drawer
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3072pt43
    • MODEL752333
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS263 (119.55 kg)