Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pedestal Workbench 3-Drawer And Cabinet Pedestal

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Pedestal Workbench 3-Drawer And Cabinet Pedestal

Item #: WB752305

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 984.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MODULAR WORKBENCHES
Modular workbenches are the ideal choice for craftsmen. Quality heavy-gauge steel construction throughout. All-welded, locking steel pedestals have nylon roller drawers that roll smoothly even when full. All pedestals are 15"W x 24"D x 32"H. Finished in durable gray baked enamel.
THREE DRAWER PEDESTAL
Two box drawers 13 1/2"W x 22 5/8"D x 6 3/4" H and one 13 1/2"W x 23 1/2"D x 11 1/2" H. Recessed handles and central lock.
CABINET PEDESTAL
13 1/2"W x 23 1/2"D. Three-point locking handle. Includes one adjustable shelf. Perfect for storing large items.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35-3/4 (90.81 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • CONFIGURATION3 Drawer / Cabinet
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3072t31
    • MODEL752305
    • TOP CONSTRUCTIONSteel
    • WEIGHT LBS226 (102.73 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.