Pedestal Workbench 3-Drawer And Cabinet Pedestal

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Pedestal Workbench 3-Drawer And Cabinet Pedestal

Item #: WB752299

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,204.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
MODULAR WORKBENCHES
Modular workbenches are the ideal choice for craftsmen. Quality heavy-gauge steel construction throughout. All-welded, locking steel pedestals have nylon roller drawers that roll smoothly even when full. All pedestals are 15"W x 24"D x 32"H. Finished in durable gray baked enamel.
THREE DRAWER PEDESTAL
Two box drawers 13 1/2"W x 22 5/8"D x 6 3/4" H and one 13 1/2"W x 23 1/2"D x 11 1/2" H. Recessed handles and central lock.
CABINET PEDESTAL
13 1/2"W x 23 1/2"D. Three-point locking handle. Includes one adjustable shelf. Perfect for storing large items.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35-3/4 (90.81 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • CONFIGURATION3 Drawer / Cabinet
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3072mt31
    • MODEL752299
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • WEIGHT LBS240 (109.09 kg)